55912 - Tradesmanpro Modular Piping Tool Pouch W/ Belt CLP

Klein Tools

  • $32.28 (Each)
  • $32.28 (Each)
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
55912
Manufacturer
Klein Tools
Manufacturer's Part Number
55912
Description
Tradesmanpro Modular Piping Tool Pouch W/ Belt CLP
Use This Piping Tool Pouch With Klein Tools Click Lock™ Modular System to Build Your Own Tool Belt and Storage System. Quick-Release Clip Design On Four Styles Of Pouches Allows For Easy Change From Belt to Wall Rack. The Modular Piping Tool Pouch Has Seven Pockets and Is Constructed With 1680D Ballistic Weave For Durability.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559129 / 00092644559129
Weight per unit
1.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.28 (Each)
Resources
Other Links
 
 
55912 - Other
 
55912 - Other
 
55912 - Other
 
55912 - Other
 
55912 - Other
 
55912 - Other
Images
 
 
55912 - Large Image
 
55912 - Large Image
 
55912 - Large Image
 
55912 - Large Image
 
55912 - Large Image
 
55912 - Video
Attachments
 
 
55912 - Specification Sheet
360 Images
 
 
55912 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Gray/Orange
Dimensions and Weight
Overall Length
13.125" (33.3 cm)
Descriptions
extra long description
KLEIN 55912 Modular Piping Pouch wi
Product Type
Modular Piping Pouch With Belt Clip
Description
TRADESMANPRO MODULAR PIPING TOOL POUCH W/ BELT CLP
Features
Use this piping tool pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has seven pockets and is constructed with 1680d ballistic weave for durability.
Long Description
Use this piping tool pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has seven pockets and is constructed with 1680d ballistic weave for durability.
Special Features
Designed for use with Click Lock™ Modular System
Additional Information
Overall Height
4" (10.2 cm)
Number of Pockets
7
Overall Width
7.25" (18.4 cm)
Closure Type
Click Lock™
for use with
Modular Tool Belt and Wall Rack
included
Tool Pouch; Click Lock™ Clip
Belt Width
Up to 2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55912
GTIN
00092644559129
UPC
092644559129
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Click Lock™ Modular
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.187
Carton
1
Uses, Certifications, and Standards
Capacity
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat