55920 - Tradesman Pro Tool Belt - XL

Klein Tools

  • $39.52 (Each)
  • $39.52 (Each)
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
55920
Manufacturer
Klein Tools
Manufacturer's Part Number
55920
Description
Tradesman Pro Tool Belt - XL
Build Your Own Tool Belt and Carry Only The Tools You Need. Padded Belt With Mesh Interior Is Breathable and Comfortable. Metal Connection Points Allow For Additional Suspender Support. Belt Comes With Side Handles For Easy Lifting and Fits 40-Inch to 44-Inch (101.6 to 111.8 CM) Waist.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644559204 / 00092644559204
Weight per unit
1.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.52 (Each)
Resources
Images
 
 
55920 - Small Image
 
55920 - Large Image
 
55920 - Large Image
 
55920 - Large Image
 
55920 - Large Image
 
55920 - Video
Attachments
 
 
55920 - Specification Sheet
Other Links
 
 
55920 - Other
 
55920 - Other
 
55920 - Other
 
55920 - Other
 
55920 - Other
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
Ballistic Polyester and Leather
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
54" (137.2 cm)
Descriptions
Features
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 40-Inch to 44-Inch (101.6 to 111.8 cm) waist.
Product Type
Tool Belt - XL
extra long description
KLEIN 55920 Tool Belt - XL
Description
TRADESMAN PRO TOOL BELT - XL
Long Description
Build your own tool belt and carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt comes with side handles for easy lifting and fits 40-Inch to 44-Inch (101.6 to 111.8 cm) waist.
Special Features
Padded Liner with Breathable Mesh; Loop Tape Measure Holder
Additional Information
media
Yes
Number of Pockets
Strap Width
Overall Height
1" (2.5 cm)
Belt Width
2" (5.1 cm)
Overall Width
5" (12.7 cm)
Closure Type
Buckle
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55920
GTIN
00092644559204
UPC
092644559204
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type
Click Lock™ Modular
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.187
Carton
1
Uses, Certifications, and Standards
Application
Use with Klein Tools Tradesman Pro™ Pouches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat