55921 - Tradesman Pro Modular Wall Rack

Klein Tools

  • $28.36 (Each)
  • $28.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55921
Manufacturer
Klein Tools
Manufacturer's Part Number
55921
Description
Tradesman Pro Modular Wall Rack
Easily Customize Your Tool Set Up and Storage In Your Garage, Shop, or Work Van. The Modular Wall Rack Is Made Of Heavy-Duty Anodized Aluminum and Securely Stores Three Modular Tool Pouches. Easily Change Out Tool Pouches With The Quick-Lease Clip Design.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559211 / 00092644559211
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.36 (Each)
Resources
Images
 
 
55921 - Small Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Large Image
 
55921 - Video
Attachments
 
 
55921 - Specification Sheet
Other Links
 
 
55921 - Other
 
55921 - Other
 
55921 - Other
 
55921 - Other
 
55921 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy-duty Anodized Aluminum
Dimensions and Weight
Overall Length
24" (61 cm)
Descriptions
Features
Easily customize your tool set up and storage in your garage, shop, or work van. The Modular Wall Rack is made of heavy-duty anodized aluminum and securely stores three Modular Tool Pouches. Easily change out tool pouches with the quick-lease clip design.
Description
TRADESMAN PRO MODULAR WALL RACK
Product Type
Modular Wall Rack
extra long description
KLEIN 55921 Modular Wall Rack
Long Description
Easily customize your tool set up and storage in your garage, shop, or work van. The Modular Wall Rack is made of heavy-duty anodized aluminum and securely stores three Modular Tool Pouches. Easily change out tool pouches with the quick-lease clip design.
Special Features
Adjustable Mounts Slide on Bar
Additional Information
media
Yes
Overall Height
1.5" (3.8 cm)
Overall Width
2" (5.1 cm)
for use with
Click Lock™ Modular System
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55921
GTIN
00092644559211
UPC
092644559211
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Click Lock™ Modular
Packaging
Weight
1.9 lb (0.8 kg)
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage and Organization
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat