56003 - 1/8" Wide Steel Fish Tape 125'

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56003
Manufacturer
Klein Tools
Manufacturer's Part Number
56003
Description
1/8" Wide Steel Fish Tape 125'
Steel Fish Tapes, Stainless Steel, 125 FT Overall Length, 125 FT L X 1/8 In W X .062 In H;38 M L X 3 MM W X 1.5 MM H Tape Size, 13 In Case Diameter, 4.7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560033 / 00092644560033
Weight per unit
4.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56003 - Large Image
 
56003 - Large Image
 
56003 - Large Image
 
56003 - Large Image
 
56003 - Large Image
 
56003 - Small Image
 
56003 - Video
Other Links
 
 
56003 - Other
Attachments
 
 
56003 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Overall Length
125 ft;38 m
Diameter
13" (33 cm)
Descriptions
Product Type
Fish Tape
Steel Fish Tapes
Long Description
Steel Fish Tapes, Stainless Steel, 125 ft Overall Length, 125 ft L x 1/8 in W x .062 in H;38 m L x 3 mm W x 1.5 mm H Tape Size, 13 in Case Diameter, 4.7 lb
Features
The Klein Tools 125-foot (38.1 m) Steel Fish Tape features innovative permanent laser-etched markings. The tape is marked every foot in descending order allowing you to more accurately measure conduit runs and know how much tape is left to pay out. The 13-Inch (330 mm) diameter case is larger than other fish tape cases so you can reel in 15-percent more tape in each revolution, saving you time and effort on the job.
Special Features
Full Grip Style Handle Gives you a Firm,Steady Grip as You Pull Tape from the Case;The 13" Case Diameter Means you can Reel in 15% More Tape in a Single Revolution than Similar Sized 12'' Tapes,Saving you Time and Effort
Short Description
Fish Tape, 125 ft, Stainless Steel
Description
1/8" WIDE STEEL FISH TAPE 125'
extra long description
KLEIN 56003 1/8" Wide Steel Fish Ta
Additional Information
Case Diameter
13 in;330 mm
package quantity
1 ct
Tape Size
125 ft L x 1/8 in W x .062 in H;38 m L x 3 mm W x 1.5 mm H
Made in USA
yes
media
Yes
Overall Width
0.125" (0.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56003
GTIN
00092644560033
UPC
092644560033
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
4.7 lb
Weight per each
4.93
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat