56004 - 1/8" Wide Steel Fish Tape 240'

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56004
Manufacturer
Klein Tools
Manufacturer's Part Number
56004
Description
1/8" Wide Steel Fish Tape 240'
Steel Fish Tapes, Stainless Steel, 240 FT Overall Length, 240 FT L X 1/8 In W X .062 In H;73 M L X 3 MM W X 1.5 MM H Tape Size, Orange Reel, 13 In Case Diameter, 7.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560040 / 00092644560040
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56004 - Large Image
 
56004 - Large Image
 
56004 - Large Image
 
56004 - Large Image
 
56004 - Large Image
 
56004 - Video
Attachments
 
 
56004 - Specification Sheet
Other Links
 
 
56004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Orange Reel
Dimensions and Weight
Overall Length
240 ft;73 m
Diameter
13" (33 cm)
Descriptions
Product Type
Fish Tape
Steel Fish Tapes
Long Description
Steel Fish Tapes, Stainless Steel, 240 ft Overall Length, 240 ft L x 1/8 in W x .062 in H;73 m L x 3 mm W x 1.5 mm H Tape Size, Orange Reel, 13 in Case Diameter, 7.5 lb
Short Description
Fish Tape, 240 ft, Stainless Steel
Special Features
Full grip style handle gives you a firm, steady grip as you pull tape from the case;The 13" Case Diameter Means You Can Reel in 15% More Tape in a Single Revolution than Similar Sized 12'' Tapes, Saving You Time and Effort
Description
1/8" WIDE STEEL FISH TAPE 240'
extra long description
KLEIN 56004 1/8" Wide Steel Fish Ta
Additional Information
package quantity
1 ct
Made in USA
yes
Tape Size
240 ft L x 1/8 in W x .062 in H;73 m L x 3 mm W x 1.5 mm H
Case Diameter
13 in;330 mm
media
Yes
Overall Width
0.125" (0.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56004
GTIN
00092644560040
UPC
092644560040
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
7.5 lb
Weight per each
7.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat