56010 - Fiberglass Fish Tape With Spiral Leader, 100'

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56010
Manufacturer
Klein Tools
Manufacturer's Part Number
56010
Description
Fiberglass Fish Tape With Spiral Leader, 100'
Fish Tape With Spiral Leader, Fiberglass Material, 100 FT Overall Length, 100 FT L X 3/16 In W;7 In Leader;30 M L X 4.8 MM W Tape Size, 13 In Case Diameter, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560101 / 00092644560101
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
56010 - Specification Sheet
 
56010 - Specification Sheet
Images
 
 
56010 - Small Image
 
56010 - Large Image
 
56010 - Video
Other Links
 
 
56010 - Other
 
56010 - Other
Brochures
 
 
56010 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Dimensions and Weight
Overall Length
100 ft;30 m
Descriptions
Product Type
Fish Tape with Spiral Leader
Long Description
Fish Tape with Spiral Leader, Fiberglass Material, 100 ft Overall Length, 100 ft L x 3/16 in W;7 in Leader;30 m L x 4.8 mm W Tape Size, 13 in Case Diameter, 3.5 lb
Features
Klein Tools' 100-foot (30.48 m) Fiberglass Fish tapes feature Klein's exclusive laser-etched 1-foot descending markings to measure the depth of conduit runs more accurately and determine the amount of tape left to pay out. The lightweight, strong, non-conductive fibreglass slides easily over existing wires and through multiple bends. Strength-rated up to 500 pulling pounds and resists harsh elements.
Short Description
Fish Tape with Spiral Leader, 100 ft, Fiberglass
Special Features
Permanent, Laser Etched 1' Increments on the Tape Allow you to More Accurately Measure the Depth of Conduit Runs and Determine the Amount of Tape Left to Pay Out;Non Conductive, Fiberglass Fish Tape Slides Easily Over Existing Wires and Through Multiple Bends
Description
FIBERGLASS FISH TAPE WITH SPIRAL LEADER, 100'
Additional Information
Tape Size
100 ft L x 3/16 in W;7 in Leader;30 m L x 4.8 mm W
Case Diameter
13 in;330 mm
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56010
GTIN
00092644560101
UPC
092644560101
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
3.5 lb
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
The Lightweight and Strong Fiberglass Composite Tape Resists Harsh Elements and is Strength Rated up to 500 Pulling Pounds.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56010.
Jump To:

Similar Items

Similar items are close alternatives to 56010, though they may not be 100% alike.

The Klein Tools' 100-Foot Fiberglass Fish Tape With Spiral Steel Leader Is Perfe...
  • Our Part #: 56351
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56351
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($243.33) ·
56351 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$243.33

Each

QTY:
Each
Add
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Mate...
  • Our Part #: 31061
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 31-061
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($293.78) ·
31061 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$293.78

Each

QTY:
Each
Add
Fish Tape With Spiral Leader, Fiberglass Material, 200 FT Overall Length, 200 FT...
  • Our Part #: 56014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56014
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($1,570.32) ·
56014 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$523.44

Each

QTY:
Each
Add
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 200 FT, Tape End: Eyelet, Mate...
  • Our Part #: 31065
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-065
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($945.17) ·
31065 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$945.17

Each

QTY:
Each
Add
50' Fiberglass Fish Tape
  • MFR Part #: 56009
  • GTIN: 00092644560095
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 56010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FTN-100R Gardner Bender 00032076057893
35745 Greenlee n/a
542-150 Greenlee 00783310357452
FTXF-100 Greenlee 00783310047025
31-061 Ideal Industries 783250310616
31-065 Ideal Industries 00783250310654
31-189 Ideal Industries 00783250311897
56010 Klein Tools 00092644560101
56058 Klein Tools 00926445605837
56351 Klein Tools 00926445635154
56380 Klein Tools 00926445638053
56383 Klein Tools 00926445638366
737570 Klein Tools 00092644560583
48-22-4165 Milwaukee Electric Tool 00452425333055
52254 Morris 00601986522540

* All prices subject to change.

Begin Live Chat