56026 - Inspection Penlight With Laser Pointer

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56026
Manufacturer
Klein Tools
Manufacturer's Part Number
56026
Description
Inspection Penlight With Laser Pointer
Klein 56026 Inspection Penlight Wit
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560262 / 00092644560262
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56026 - Small Image
 
56026 - Large Image
 
56026 - Video
Attachments
 
 
56026 - Specification Sheet
Other Links
 
 
56026 - Other
 
56026 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body, Silicone Grip
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Description
INSPECTION PENLIGHT WITH LASER POINTER
Product Type
Inspection Penlight With Laser
Long Description
KLEIN 56026 Inspection Penlight wit
Additional Information
media
Yes
Overall Width
0.8" (2 cm)
battery life
10 hrs.
run time
10 hrs.
included
2 x AAA Batteries
lumens
45
dimensions
6" L x 1.2" H x 0.8" D (152.9 mm L x 30.7 mm H x 20.1 mm D)
bulb type
LED
Water Resistant
NO
Overall Height
1.2" (3.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56026
GTIN
00092644560262
UPC
092644560262
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Class II Laser
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
2.9 oz (82 g)
Weight per each
0.175
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CE, REACH, RoHS Compliant, FL1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat