56034 - Rechargeable Headlamp W/Strap, 200 Lumen

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56034
Manufacturer
Klein Tools
Manufacturer's Part Number
56034
Description
Rechargeable Headlamp W/Strap, 200 Lumen
Klein Tools’ Durable Led Headlamp Gives You Bright, All-Day Light On Either The Bright Spot Setting or The Lower, Wide-Casting Flood Light Setting. Removing This Hard Hat Lamp For Recharging Is Easy Just Slide The Lamp Out Of The Bracket On The Silicone Strap -- No Need to Remove The Strap From Your Hard Hat. You’LL Know When It’S Time to Recharge The Lamp, Because The Led Lights On The Battery Gauge Clearly Indicate How Much Battery You Have Left. This Headlamp Also Features New Auto-Sensing Technology TH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560347 / 00092644560347
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56034 - Small Image
 
56034 - Large Image
 
56034 - Large Image
 
56034 - Large Image
 
56034 - Large Image
 
56034 - Large Image
 
56034 - Large Image
 
56034 - Large Image
 
56034 - Video
Attachments
 
 
56034 - Specification Sheet
Other Links
 
 
56034 - Other
 
56034 - Other
 
56034 - Other
 
56034 - Other
 
56034 - Other
 
56034 - Other
 
56034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS; Silicone
Dimensions and Weight
Overall Length
1.38" (3.5 cm)
Descriptions
Description
RECHARGEABLE HEADLAMP W/STRAP,200 LUMEN
Product Type
Rechargeable Auto-Off Headlamp
extra long description
KLEIN 56034 Rechargeable Auto-Off H
Long Description
Klein Tools’ durable LED headlamp gives you bright, all-day light on either the bright spot setting or the lower, wide-casting flood light setting. Removing this hard hat lamp for recharging is easy just slide the lamp out of the bracket on the silicone strap -- no need to remove the strap from your hard hat. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. This headlamp also features new auto-sensing technology th
Special Features
Auto-off Light Sensor; Battery Gauge; Silicone Strap
Additional Information
Overall Height
2.25" (5.7 cm)
Overall Width
3.13" (7.9 cm)
Temperature Range
Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
bulb type
LED
included
Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual
battery life
Spot/High: 12 hr; Flood/Low: 22 hr
lumens
Spot/High: 200; Flood/Low: 100
media
Yes
Manufacturer Information
Manufacturers Part Number
56034
Brand
Klein Tools
GTIN
00092644560347
UPC
092644560347
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Headlamp with Rechargeable Internal Battery
Availability
Status
Inactive
Packaging
Weight
3.7 oz (95.3 g)
Weight per each
0.3
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Head Light; Work Light Headlamp
standard
Reach, RoHS, CE and IP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat