56058 - Grooved Fiberglass Fish Tape 100'

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56058
Manufacturer
Klein Tools
Manufacturer's Part Number
56058
Description
Grooved Fiberglass Fish Tape 100'
Klein 56058 Grooved Fiberglass Fish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560583 / 00092644560583
Weight per unit
3.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56058 - Small Image
 
56058 - Large Image
 
56058 - Large Image
 
56058 - Large Image
 
56058 - Large Image
 
56058 - Large Image
Attachments
 
 
56058 - Specification Sheet
Other Links
 
 
56058 - Other
 
56058 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Dimensions and Weight
Diameter
13" (33 cm)
Descriptions
Product Type
Grooved Fiberglass Fish Tape 100 FT
Description
GROOVED FIBERGLASS FISH TAPE 100'
Long Description
KLEIN 56058 Grooved Fiberglass Fish
Additional Information
Overall Width
0.188" (0.5 cm)
Tape Size
100' x 3/16" (30.5 m x 4.8 mm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56058
GTIN
00092644560583
UPC
092644560583
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.1 lb (1.4 kg)
Weight per each
3.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56058.
Jump To:

Similar Items

Similar items are close alternatives to 56058, though they may not be 100% alike.

Grooved Fiberglass Fish Tape, 17 In Diameter, 200 In Overall Length, 3/16 In Ove...
  • Our Part #: 56059
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56059
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($664.29) ·
56059 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$221.43

Each

QTY:
Each
Add
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape With Non-Conductive ...
  • Our Part #: 56383
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56383
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.05) ·
56383 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.05

Each

QTY:
Each
Add
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Mate...
  • Our Part #: 31061
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 31-061
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($293.78) ·
31061 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$293.78

Each

QTY:
Each
Add
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 200 FT, Tape End: Eyelet, Mate...
  • Our Part #: 31065
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-065
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($945.17) ·
31065 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$945.17

Each

QTY:
Each
Add
Grooved Fiberglass Fish Tape 50 ft
  • MFR Part #: 56057
  • GTIN: 00092644560576
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 56058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FTN-100R Gardner Bender 00032076057893
35745 Greenlee n/a
542-150 Greenlee 00783310357452
FTXF-100 Greenlee 00783310047025
31-061 Ideal Industries 783250310616
31-065 Ideal Industries 00783250310654
31-189 Ideal Industries 00783250311897
56010 Klein Tools 00092644560101
56058 Klein Tools 00926445605837
56351 Klein Tools 00926445635154
56380 Klein Tools 00926445638053
56383 Klein Tools 00926445638366
737570 Klein Tools 00092644560583
48-22-4165 Milwaukee Electric Tool 00452425333055
52254 Morris 00601986522540

* All prices subject to change.

Begin Live Chat