56064 - Rechargeable Headlamp W/Silicone Strap, 400 Lumen

Klein Tools

  • $50.90 (Each)
  • $50.90 (Each)

  • $203.60 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56064
Manufacturer
Klein Tools
Manufacturer's Part Number
56064
Description
Rechargeable Headlamp W/Silicone Strap, 400 Lumen
Klein Tools' Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You'LL Know When It'S Time to Recharge The Lamp, Because The Battery Gauge Clearly Indicates How Much Battery You Have Left. Whether You Wear With The Adjustable Silicone Strap or Attach It Directly to A Klein® Hard Hat, This Light-Sensing Auto-Off Headlamp Is The Best Choice For Your Everyday Light.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560644 / 00092644560644
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.90 (Each)
Standard Packaging
$203.60 (Per 4)
Resources
Images
 
 
56064 - Small Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Large Image
 
56064 - Video
360 Images
 
 
56064 - 360 Image
Attachments
 
 
56064 - Specification Sheet
Other Links
 
 
56064 - Other
 
56064 - Other
 
56064 - Other
 
56064 - Other
 
56064 - Other
 
56064 - Other
 
56064 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Dimensions and Weight
Diameter
Overall Length
1.38" (3.5 cm)
Descriptions
Description
RECHARGEABLE HEADLAMP W/SILICONE STRAP, 400 LUMEN
Product Type
Rechargeable Auto-Off Headlamp
extra long description
KLEIN 56064 Rechargeable Auto-Off H
Long Description
Klein Tools' rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You'll know when it's time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light.
Special Features
Auto-off Light Sensor; Battery Gauge; Silicone Strap
Features
Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light.
Additional Information
media
Yes
Overall Height
2.25" (5.7 cm)
Overall Width
3.13" (7.9 cm)
battery life
All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr
lumens
All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
bulb type
LED
Temperature Range
Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
included
Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56064
GTIN
00092644560644
UPC
092644560644
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Headlamp with Rechargeable Internal Battery
Packaging
Weight
7.04 oz (200 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
BC, CE, NR Can, REACH, RoHS
Application
Head Light; Work Light Headlamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat