56079 - Slim Rechargeable Personal Work Light

Klein Tools

  • $50.70 (Each)
  • $50.70 (Each)

  • $202.80 (Per 4)

In-Stock: 94 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56079
Manufacturer
Klein Tools
Manufacturer's Part Number
56079
Description
Slim Rechargeable Personal Work Light
Kle 56079 Slim Rechargeable Persona
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560798 / 00092644560798
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.70 (Each)
Standard Packaging
$202.80 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
94
Resources
Other Links
 
 
56079 - Other
 
56079 - Other
 
56079 - Other
Images
 
 
56079 - Small Image
 
56079 - Large Image
 
56079 - Large Image
 
56079 - Large Image
 
56079 - Large Image
 
56079 - Large Image
 
56079 - Large Image
 
56079 - Large Image
 
56079 - Large Image
Attachments
 
 
56079 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum (Kickstand);PC (Housing)
Wattage
8.74
Material, Color, and Finish
Housing Color
Black, Orange
Dimensions and Weight
Diameter
—
Descriptions
Description
SLIM RECHARGEABLE PERSONAL WORK LIGHT
Long Description
KLE 56079 Slim Rechargeable Persona
Product Type
Slim Rechargeable Personal Light
Special Features
Kickstand, Magnet
Additional Information
Battery Life
High: 6 hr;Low: 10 hr;Medium: 8 hr
Battery Voltage
3.8 V
Bulb Type
LED
Included
USB A to USB C Charging Cable
Lumens
High: 500;Low: 100;Medium: 250
Temperature Range
23° to 131°F (-5° to 55°C)
Water Resistant
IP54
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56079
GTIN
00092644560798
UPC
092644560798
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Work light
Packaging
Weight per each
0.465
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Work Light
Standard
ANSI FL1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat