56115 - Fiberglass Fish Tape Repair Kit

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56115
Manufacturer
Klein Tools
Manufacturer's Part Number
56115
Description
Fiberglass Fish Tape Repair Kit
This Set Contains Everything You Need to Repair and Restore Fiberglass Fish Tapes. The Multi-Function Ratcheting Tool Cuts and Strips Tape Cleanly and Crimps On New Attachments. This Is A Staple Tool For Every Wire-Pulling Professional.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644561153 / 00092644561153
Weight per unit
2.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56115 - Small Image
 
56115 - Large Image
 
56115 - Large Image
 
56115 - Large Image
 
56115 - Video
Attachments
 
 
56115 - Specification Sheet
Other Links
 
 
56115 - Other
 
56115 - Other
 
56115 - Other
 
56115 - Other
 
56115 - Other
 
56115 - Other
 
56115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Dimensions and Weight
Overall Length
1.5 (3.8 cm)Package Quantity6Style_Name6-PackWeight1.0 oz (27 g) AD6.027720201103C092644561191000926445611915611927113101Brand NameKlein ToolsDiameter0.578 (1.5 cm)
Descriptions
Product Type
Fiberglass Fish Tape Repair Kit
Description
FIBERGLASS FISH TAPE REPAIR KIT
extra long description
KLEIN 56115 Fiberglass Fish Tape Re
Features
This set contains everything you need to repair and restore Fiberglass Fish tapes. The multi-function ratcheting tool cuts and strips tape cleanly and crimps on new attachments. This is a staple tool for every wire-pulling professional.
Long Description
This set contains everything you need to repair and restore Fiberglass Fish tapes. The multi-function ratcheting tool cuts and strips tape cleanly and crimps on new attachments. This is a staple tool for every wire-pulling professional.
Special Features
Newly Crimped on Eyelets Meet or Exceed Original Factory Pulling Strength Requirements
Additional Information
media
Yes
included
(1) High Leverage Crimper, (2) 7" (17.8 cm) Flexible Leaders, (2) Eyelets, (1) Tube Quick-Drying Glue
for use with
Cat. No. 56009, 56010 & 56014
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56115
GTIN
00092644561153
UPC
092644561153
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.2 lb (1.0 kg)
Weight per each
2.18
Carton
1
Uses, Certifications, and Standards
Application
Repair and Restore Fiberglass Fish Tapes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat