56252 - Wire Marker Book, 277/480V 3 Phase 1-48

Klein Tools

  • $14.03 (Each)
  • $14.03 (Each)

  • $140.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56252
Manufacturer
Klein Tools
Manufacturer's Part Number
56252
Description
Wire Marker Book, 277/480V 3 Phase 1-48
Wire Marker Book, 277/480V 3 Phase 1-48
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
092644562525 / 00092644562525
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.03 (Each)
Standard Packaging
$140.30 (Per 10)
Resources
Other Links
 
 
56252 - Other
Images
 
 
56252 - Small Image
 
56252 - Large Image
 
56252 - Large Image
 
56252 - Large Image
 
56252 - Large Image
 
56252 - Large Image
 
56252 - Large Image
 
56252 - Video
Attachments
 
 
56252 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Coated White Cloth
Material, Color, and Finish
Color
Brown, Orange, Yellow Print on White
Dimensions and Weight
Overall Length
5.5" (14 cm)
Descriptions
Product Type
Wire Marker Book 277/480V 3 Phase
extra long description
KLEIN 56252 Wire Marker Book 277/48
Description
WIRE MARKER BOOK, 277/480V 3 PHASE 1-48
Long Description
Wire Marker Book, 277/480V 3 Phase 1-48
Special Features
Large Print
Additional Information
media
Yes
Overall Height
0.125" (0.3 cm)
Number of Pages
14
Overall Width
3.328" (8.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56252
GTIN
00092644562525
UPC
092644562525
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Strong Tack Adhesive
Packaging
Weight
2.1 oz (59 g)
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat