56255 - Wire Markers, Household Electric Panel W/Directory

Klein Tools

  • $13.62 (Each)
  • $13.62 (Each)

  • $136.20 (Per 10)
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
56255
Manufacturer
Klein Tools
Manufacturer's Part Number
56255
Description
Wire Markers, Household Electric Panel W/Directory
Label Wires and Your Household Panel Quickly and Easily With Klein Tools New Preprinted Markers and Panel Directory. These Wire and Panel Markers Are Made Of Durable Vinyl Coated Cloth and Contain Larger Print to Make Them Easier to Read. Klein Is Now Offering Marker Books In 5 Different Configurations to Meet Every Labeling Need.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
092644562556 / 00092644562556
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.62 (Each)
Standard Packaging
$136.20 (Per 10)
Resources
Images
 
 
56255 - Small Image
 
56255 - Large Image
 
56255 - Large Image
 
56255 - Large Image
 
56255 - Large Image
 
56255 - Large Image
 
56255 - Video
Other Links
 
 
56255 - Other
 
56255 - Other
 
56255 - Other
Attachments
 
 
56255 - Specification Sheet
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
Vinyl Coated White Cloth
Material, Color, and Finish
Color
Black Print on White
Dimensions and Weight
Overall Length
6.375" (16.2 cm)
Descriptions
Product Type
Wire Markers With Panel Directory
extra long description
KLEIN 56255 Wire Markers with Panel
Features
Label wires and your household panel quickly and easily with Klein Tools new preprinted markers and panel directory. These wire and panel markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in 5 different configurations to meet every labeling need.
Long Description
Label wires and your household panel quickly and easily with Klein Tools new preprinted markers and panel directory. These wire and panel markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in 5 different configurations to meet every labeling need.
Special Features
Panel Directory for up to 48 Circuits Included
Description
WIRE MARKERS, HOUSEHOLD ELECTRIC PANEL W/DIRECTORY
Additional Information
Number of Pages
10
Overall Width
3.625" (9.2 cm)
included
(3) 4' (1.2 m) Fish Rods with Bullet Nose and Hook Attachments
Overall Height
0.25" (0.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56255
GTIN
00092644562556
UPC
092644562556
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Household
Packaging
Weight
2.1 oz (60 g)
Weight per each
0.13
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Label Wires and Household Electrical Panel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat