56308 - Widebeam Headlamp With ST

Klein Tools

  • $50.00 (Each)
  • $50.00 (Each)

  • $300.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56308
Manufacturer
Klein Tools
Manufacturer's Part Number
56308
Description
Widebeam Headlamp With ST
Klein Tools Widebeam Headlamp With Strap and Rechargeable Battery Can Be Worn On Any Hard Hat, Safety Helmet, or Directly On The Head. Headlamp Provides Up to 575 Lumens Of Bright Light and Runs For Up to 12 Hours. This Headlamp Also Features All-On or Direct Focus Modes With Multiple Lumen Settings For A Variety Of Applications and Jobsite Needs.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644563089 / 00092644563089
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.00 (Each)
Standard Packaging
$300.00 (Per 6)
Resources
Images
 
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Large Image
 
56308 - Small Image
Attachments
 
 
56308 - Specification Sheet
Other Links
 
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
 
56308 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicone, ABS/PC
Dimensions and Weight
Diameter
Overall Length
9.5" (24.1 cm)
Descriptions
Description
WIDEBEAM HEADLAMP WITH ST
Product Type
Wide-Beam Headlamp With Strap
extra long description
KLEIN 56308 Wide-Beam Headlamp with
Long Description
Klein Tools Widebeam Headlamp with strap and rechargeable battery can be worn on any Hard Hat, Safety Helmet, or directly on the head. Headlamp provides up to 575 lumens of bright light and runs for up to 12 hours. This headlamp also features All-On or direct Focus modes with multiple lumen settings for a variety of applications and jobsite needs.
Special Features
Wide LED Array, Sweatband, Battery Gauge
Additional Information
lumens
All-On/High: 575; All-On/Med: 410; All-On/Low 210; Focus/High: 220; Focus/Low: 120
Overall Width
0.5" (1.25 cm)
Overall Height
1" (2.5 cm)
battery life
All-On/High: 4 hr; All-On/Med: 7 hr; All-On/ Low: 8 hr; Focus/High: 8 hr; Focus/Low: 12 hr
bulb type
LED
Temperature Range
Operating: -4° to 122°F (-20° to 50°C); Charging: 32° to 113°F (0° to 45°C); Storage: -4° to 113°F (-20° to 45°C)
included
Sweatband, Hard Hat Clips
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56308
GTIN
00092644563089
UPC
092644563089
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Rechargeable Headlamp
Packaging
Weight
4 oz (113 g)
Weight per each
0.63
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CE, NR Can, REACH, RoHS, CEC/DOE
Application
Illumination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat