56325 - Fish and Glow Rod Set, 25'

Klein Tools

  • $137.58 (Each)
  • $137.58 (Each)

  • $412.74 (Per 3)
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
56325
Manufacturer
Klein Tools
Manufacturer's Part Number
56325
Description
Fish and Glow Rod Set, 25'
Fish and Glow Rod Set, Fiberglass Material, 25 FT Overall Length, 1/4 In to 3/16 In Case Diameter, 1.7 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563256 / 00092644563256
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.58 (Each)
Standard Packaging
$412.74 (Per 3)
Resources
Images
 
 
56325 - Small Image
 
56325 - Small Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Large Image
 
56325 - Video
Specifications Sheets
 
 
56325 - Specification Sheet
Attachments
 
 
56325 - Specification Sheet
Other Links
 
 
56325 - Other
 
56325 - Other
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
Fiberglass
Dimensions and Weight
Overall Length
25 ft;7.6 m
Diameter
1/4" and 3/16" (6.4 to 4.8 mm)
Descriptions
Product Type
Fish and Glow Rod Set
Long Description
Fish and Glow Rod Set, Fiberglass Material, 25 ft Overall Length, 1/4 in to 3/16 in Case Diameter, 1.7 lb
Features
The protective coating on these fish rods guards your hands against splinters. These flexible yet rigid rods will pull wire across long distances. 1/4-Inch (6 mm) and 3/16-Inch (5 mm) diameter rods can connect together for added versatility. The set includes attachments and glow in dark rods to help make the job easier.
Short Description
Fish and Glow Rod Set, 25 ft, Fiberglass
Special Features
Luminescent glow rods provide added visibility in dark workspaces;Improved glow shines 2X brighter and lasts 2X longer;Thread sections together to customize the length needed for your job - no tools needed;Sets include bullet nose and hook attachments to attach and grab wires
extra long description
KLEIN 56325 25' (7.6 m) Fish and Gl
Description
FISH AND GLOW ROD SET, 25'
Additional Information
media
Yes
includes
(5) 4' (1.2 m) Lo-Flex Fish Rods, (1) 5' (1.3 m) Mid-Flex Glow Rod with Bullet Nose and Hook Attachments
Case Diameter
1/4 in to 3/16 in;6.4 to 4.8 mm
for use with
Fish Tape
package quantity
1 CT;3 PK
Made in USA
yes
included
(5) 4' (1.2 m) Lo-Flex Fish Rods, (1) 5' (1.3 m) Mid-Flex Glow Rod with Bullet Nose and Hook Attachments
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56325
GTIN
00092644563256
UPC
092644563256
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.7 lb;0.77 kg
Weight per each
1.8
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Splinter Guard Allows you to Work Pain-Free and Glove-Free;Maintain Complete Dexterity Whether Installing Wires above Ceilings, in Attics, Through Walls, in Crawl Spaces, Under Carpets or Raised Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56325.
Jump To:

Similar Items

Similar items are close alternatives to 56325, though they may not be 100% alike.

Mid Flex Glow Rod, 30-Foot
  • MFR Part #: 56430
  • GTIN: 00092644690914
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat