56334 - Steel Fish Tape, 1/8" X 240-Foot

Klein Tools

  • $94.11 (Each)
  • $94.11 (Each)

  • $470.55 (Per 5)
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
56334
Manufacturer
Klein Tools
Manufacturer's Part Number
56334
Description
Steel Fish Tape, 1/8" X 240-Foot
The Klein Tools' 240-Foot High Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563348 / 00092644563348
Weight per unit
7.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.11 (Each)
Standard Packaging
$470.55 (Per 5)
Resources
Images
 
 
56334 - Small Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Large Image
 
56334 - Video
360 Images
 
 
56334 - 360 Image
Attachments
 
 
56334 - Specification Sheet
Other Links
 
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
 
56334 - Other
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
Steel
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
extra long description
KLEIN 56334 240' Steel Fish Tape
Features
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch
Description
STEEL FISH TAPE, 1/8" X 240-FOOT
Product Type
240' Steel Fish Tape
Long Description
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch
Special Features
Optimized Housing Design, High Carbon Steel
Additional Information
Tensile Strength
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
Tape Size
240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm)
tape end
Double Loop Steel
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56334
GTIN
00092644563348
UPC
092644563348
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Steel Fish Tape
Packaging
Weight
7.9 lb (3.6 kg)
Weight per each
7.88
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56334.
Jump To:

Similar Items

Similar items are close alternatives to 56334, though they may not be 100% alike.

Steel Fish Tapes, Stainless Steel, 240 FT Overall Length, 240 FT L X 1/8 In W X ...
  • Our Part #: 56004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56004
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56004 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat