56341 - Stainless Steel Fish Tape, 1/8" X 240-Foot

Klein Tools

  • $146.16 (Each)
  • $146.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56341
Manufacturer
Klein Tools
Manufacturer's Part Number
56341
Description
Stainless Steel Fish Tape, 1/8" X 240-Foot
The Klein Tools' 240-Foot Stainless Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etched
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563416 / 00092644563416
Weight per unit
7.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.16 (Each)
Resources
Images
 
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Large Image
 
56341 - Video
Attachments
 
 
56341 - Specification Sheet
Other Links
 
 
56341 - Other
 
56341 - Other
 
56341 - Other
 
56341 - Other
 
56341 - Other
 
56341 - Other
 
56341 - Other
360 Images
 
 
56341 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
Features
The Klein Tools' 240-Foot Stainless Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched
Description
STAINLESS STEEL FISH TAPE, 1/8" X 240-FOOT
extra long description
KLEIN 56341 240' Stainless Steel Fi
Product Type
240' Stainless Steel Fish Tape
Long Description
The Klein Tools' 240-Foot Stainless Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched
Special Features
Optimized Housing Design
Additional Information
media
Yes
Tensile Strength
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
Tape Size
240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm)
tape end
Double Loop Steel
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56341
GTIN
00092644563416
UPC
092644563416
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Steel Fish Tape
Packaging
Weight
7.9 lb (3.6 kg)
Weight per each
7.88
Carton
1
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat