56351 - Fiberglass Fish Tape W/ Spiral Steel Leader, 100'

Klein Tools

  • $243.33 (Each)
  • $243.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56351
Manufacturer
Klein Tools
Manufacturer's Part Number
56351
Description
Fiberglass Fish Tape W/ Spiral Steel Leader, 100'
The Klein Tools' 100-Foot Fiberglass Fish Tape With Spiral Steel Leader Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape F
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563515 / 00092644563515
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.33 (Each)
Resources
Images
 
 
56351 - Small Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Large Image
 
56351 - Video
360 Images
 
 
56351 - 360 Image
Attachments
 
 
56351 - Specification Sheet
Other Links
 
 
56351 - Other
 
56351 - Other
 
56351 - Other
 
56351 - Other
 
56351 - Other
 
56351 - Other
 
56351 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
extra long description
KLEIN 56351 100' Fiberglass Fish Ta
Features
The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape f
Description
FIBERGLASS FISH TAPE W/ SPIRAL STEEL LEADER, 100'
Product Type
100' Fiberglass Fish Tape W/ Leader
Long Description
The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape f
Special Features
Optimized Housing Design; S-Glass Fiberglass Tape
Additional Information
media
Yes
Tensile Strength
package quantity
1
Tape Size
100' x 3/16" (30.5 m x 0.5 cm)
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
tape end
Spiral Steel Leader
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56351
GTIN
00092644563515
UPC
092644563515
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fiberglass Fish Tape
Packaging
Weight
3.4 lb (1.5 kg)
Weight per each
3.44
Carton
1
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat