56383 - Multi-Groove Fiberglass Fish Tape W/ Nylon Tip

Klein Tools

  • $148.53 (Each)
  • $148.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56383
Manufacturer
Klein Tools
Manufacturer's Part Number
56383
Description
Multi-Groove Fiberglass Fish Tape W/ Nylon Tip
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape With Non-Conductive Nylon Tip Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563836 / 00092644563836
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.53 (Each)
Resources
Images
 
 
56383 - Small Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Large Image
 
56383 - Video
360 Images
 
 
56383 - 360 Image
Attachments
 
 
56383 - Specification Sheet
Other Links
 
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
 
56383 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.85" (4.7 cm)
Diameter
13" (33 cm)
Descriptions
Product Type
100' Grooved Fiberglass Fish Tape
extra long description
KLEIN 56383 100' Grooved Fiberglass
Features
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with non-conductive nylon tip is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run
Long Description
The Klein Tools' 100-Foot Multi-Groove Fiberglass Fish Tape with non-conductive nylon tip is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run
Special Features
Optimized Housing Design; Multi-Groove Fiberglass Tape
Description
MULTI-GROOVE FIBERGLASS FISH TAPE W/ NYLON TIP
Additional Information
Tensile Strength
tether capable
package quantity
1
Tape Size
100' x3/16" (30.5 m x 0.5 cm)
Overall Width
12.35" (31.4 cm)
Overall Height
16.21" (41.2 cm)
included
8 Rods, 7 Attachments, 1 Bag
tape end
Non-Conductive Nylon Eyelet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56383
GTIN
00092644563836
UPC
092644563836
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fiberglass Fish Tape
Packaging
Weight
3.3 lb (1.5 kg)
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat