56402 - Cap Visor Led Light

Klein Tools

  • $22.68 (Each)
  • $22.68 (Each)

  • $136.08 (Per 6)
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
56402
Manufacturer
Klein Tools
Manufacturer's Part Number
56402
Description
Cap Visor Led Light
Klein Tools’ Cap Visor Led Light Allows You to Easily Add Light to Any Hat or Cap When You Need Light But Don'T Want A Traditional Headlamp. The Metal Clip On Klein'S New Headlamp Is Contoured to Fit Securely Onto The Visor Of Your Cap. Powered By Two AAA Batteries, This Sturdy Light Also Has A Pivoting Head to Direct The Bright, Five Leds Right Where You Need Them. Our New Cap Visor Lights Are Perfect When You Need A Light For Your Other Work Hat.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564024 / 00092644564024
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Standard Packaging
$136.08 (Per 6)
Resources
Images
 
 
56402 - Small Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Large Image
 
56402 - Video
Other Links
 
 
56402 - Other
 
56402 - Other
 
56402 - Other
 
56402 - Other
 
56402 - Other
 
56402 - Other
Attachments
 
 
56402 - Specification Sheet
360 Images
 
 
56402 - 360 Image
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
ABS, Steel
Dimensions and Weight
Diameter
Overall Length
2.57" (6.5 cm)
Descriptions
Description
CAP VISOR LED LIGHT
Product Type
Cap Visor Light
extra long description
KLEIN 56402 Cap Visor Light
Features
Klein Tools’ Cap Visor LED Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.
Long Description
Klein Tools’ Cap Visor LED Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.
Special Features
Pivoting Light Head
Additional Information
package quantity
1
Overall Height
1.16" (2.9 cm)
Overall Width
2.27" (5.8 cm)
bulb type
5 x LED
lumens
High 125, Low 40
battery life
High: 4 hr; Low 8 hr
included
LED Light; Batteries
Temperature Range
Operating Temp of 32° to 122° F (0° to 50° C), Storage Temp of -4° to 140° F (-20° to 60° C)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56402
GTIN
00092644564024
UPC
092644564024
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Headlamp
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IP54
Application
Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat