56409 - Mid-Flex Glow Rod Set, 9-Foot

Klein Tools

  • $46.58 (Each)
  • $46.58 (Each)

  • $139.74 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56409
Manufacturer
Klein Tools
Manufacturer's Part Number
56409
Description
Mid-Flex Glow Rod Set, 9-Foot
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 In Diameter, 9 FT Overall Length, 8.8 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644564093 / 00092644564093
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.58 (Each)
Standard Packaging
$139.74 (Per 3)
Resources
Images
 
 
56409 - Small Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Large Image
 
56409 - Video
Other Links
 
 
56409 - Other
Specifications Sheets
 
 
56409 - Specification Sheet
 
56409 - Specification Sheet
Attachments
 
 
56409 - Specification Sheet
360 Images
 
 
56409 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Dimensions and Weight
Overall Length
9 ft;2.7 m
Diameter
3/16 in;4.8 mm
Descriptions
Product Type
Mid-Flex Glow Rod Set
Special Features
Protective Coating Keeps Hands Free Of Fiberglass Splinters.
Long Description
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 in Diameter, 9 ft Overall Length, 8.8 oz
Features
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.
Short Description
9' (2.7 M) Mid-Flex Glow Rod Set, Fiberglass
extra long description
KLEIN 56409 9' (2.7 m) Mid-Flex Glo
Description
MID-FLEX GLOW ROD SET, 9-FOOT
Additional Information
includes
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments
package quantity
1 ct
Made in USA
yes
media
Yes
included
(6) 18" (45.7 cm) Glow Rods with Bullet Nose and Hook Attachments
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56409
GTIN
00092644564093
UPC
092644564093
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
8.8 oz;249 g
Weight per each
0.55
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat