56999 - Conduit Locknut Wrench, Fits 1/2", 3/4"

Klein Tools

  • $58.47 (Each)
  • $58.47 (Each)

  • $175.41 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56999
Manufacturer
Klein Tools
Manufacturer's Part Number
56999
Description
Conduit Locknut Wrench, Fits 1/2", 3/4"
Perfect For Hard to Reach Connectors. Works In Deep or Tight Boxes Where Pliers or Fingers Can'T. Drive Shaft Design Lets You Easily Loosen and Tighten Conduit Connectors Using A Stationary Twisting Motion. Turn A Complicated Operation Into An Easy Two Hand Task With Klein'S Conduit Locknut Wrench.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644569999 / 00092644569999
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.47 (Each)
Standard Packaging
$175.41 (Per 3)
Resources
Images
 
 
56999 - Small Image
 
56999 - Large Image
 
56999 - Large Image
 
56999 - Large Image
 
56999 - Large Image
360 Images
 
 
56999 - 360 Image
Attachments
 
 
56999 - Specification Sheet
Other Links
 
 
56999 - Other
 
56999 - Other
 
56999 - Other
 
56999 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Aluminum
Color
Black
Dimensions and Weight
Size
1/2", 3/4"
Overall Length
9" (22.9 cm)
Descriptions
Description
CONDUIT LOCKNUT WRENCH, FITS 1/2", 3/4"
extra long description
KLEIN 56999 Conduit Locknut Wrench,
Features
Perfect for hard to reach connectors. Works in deep or tight boxes where pliers or fingers can't. Drive shaft design lets you easily loosen and tighten conduit connectors using a stationary twisting motion. Turn a complicated operation into an easy two hand task with Klein's conduit locknut wrench.
Product Type
Conduit Locknut Wrench, 1/2", 3/4"
Long Description
Perfect for hard to reach connectors. Works in deep or tight boxes where pliers or fingers can't. Drive shaft design lets you easily loosen and tighten conduit connectors using a stationary twisting motion. Turn a complicated operation into an easy two hand task with Klein's conduit locknut wrench.
Special Features
Screwdriver Leverage Hole In Head to Provide Extra Torque
Additional Information
Overall Height
12 (30.5 cm)Overall Length11 (27.9 cm)
Overall Width
3 (7.6 cm)Size_Name9-PocketSub BrandPowerlineWeight14.7 oz (417 g) AD6.027720201103C092644570001000926445700015700027111715Brand NameKlein ToolsDrive Size0.375(1 cm)
included
Phillips: #1 and #2; Slotted: 3/16 (4.8 mm) and 1/4 (6.4 mm); Square: #1 and #2 and 1/4" Nut DriverNumber of Pieces6Overall Length7 (17.8 cm)
Shank Length
3.1 (7.9 cm)Special FeaturesIncreased Usability and Readability Plus a Wider Torque Range (5-40 in. lbs)StandardN.I.S.T. Traceable Calibration Certificate; ASME B107.300-2010TypeTorque Screwdriver SetWeight1.0 lb (0.5 kg) AD6.027720201103C092644551635000926445516355704L24112403Brand NameKlein ToolsBelt Width2 (5.1 cm)
Number of Pockets
9
Manufacturer Information
Manufacturers Part Number
56999
Brand
Klein Tools
GTIN
00092644569999
UPC
092644569999
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Twist Rotating Head
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Reaching 1/2" (1.3 cm) and 3/4" (1.9 cm) Connectors in Deep or Tight Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat