5702 - Powerline Series Utility Pouch, 2-Pocket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5702
Manufacturer
Klein Tools
Manufacturer's Part Number
5702
Description
Powerline Series Utility Pouch, 2-Pocket
Powerline™ Series Utility Pouch, 2-Pocket
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551604 / 00092644551604
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5702 - Small Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Large Image
 
5702 - Video
Attachments
 
 
5702 - Specification Sheet
Other Links
 
 
5702 - Other
 
5702 - Other
 
5702 - Other
 
5702 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura®
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Description
POWERLINE SERIES UTILITY POUCH, 2-POCKET
Product Type
Powerline™ 2 Pocket Utility Pouch
extra long description
KLEIN 5702 PowerLine™ 2 Pocket Util
Long Description
PowerLine™ Series Utility Pouch, 2-Pocket
Additional Information
media
Yes
Overall Width
2" (5.1 cm)
Overall Height
12" (30.5 cm)
Number of Pockets
2
Belt Width
2.5" (6.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5702
GTIN
00092644551604
UPC
092644551604
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
10.2 oz (290 g)
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat