57032 - Screwdriver Set, Torque, 6PC

Klein Tools

  • $338.32 (Each)
  • $338.32 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57032
Manufacturer
Klein Tools
Manufacturer's Part Number
57032
Description
Screwdriver Set, Torque, 6PC
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) Is A Compact and Easy-to-Use Set Designed to Meet The Needs Of Professionals Who Demand High-Quality Tools. The Set Includes Six 3-1/2-Inch Power Drivers, Including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and A 1/4-Inch Nut Driver. With A Wider Torque Range Of 5-40 In. LBS and Increased Usability and Readability, This Screwdriver Set Is Perfect For A Variety Of Tasks. The Tri-Lobular Design With A Textured Finish Provides
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111739 - Torque screwdriver
UPC/GTIN
092644570322 / 00092644570322
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.32 (Each)
Resources
Images
 
 
57032 - Small Image
 
57032 - Large Image
 
57032 - Large Image
 
57032 - Large Image
 
57032 - Large Image
 
57032 - Video
360 Images
 
 
57032 - 360 Image
Attachments
 
 
57032 - Specification Sheet
Other Links
 
 
57032 - Other
 
57032 - Other
 
57032 - Other
 
57032 - Other
 
57032 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Aluminum
Handle Color
Black
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
Torque Screwdriver Set
Description
SCREWDRIVER SET, TORQUE, 6PC
extra long description
KLEIN 57032 Torque Screwdriver Set
Features
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) is a compact and easy-to-use set designed to meet the needs of professionals who demand high-quality tools. The set includes six 3-1/2-Inch power drivers, including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and a 1/4-Inch nut driver. With a wider torque range of 5-40 in. lbs and increased usability and readability, this screwdriver set is perfect for a variety of tasks. The tri-lobular design with a textured finish provides
Long Description
The Klein Tools Torque Screwdriver Set (Cat. No. 57032) is a compact and easy-to-use set designed to meet the needs of professionals who demand high-quality tools. The set includes six 3-1/2-Inch power drivers, including Phillips #1 and #2, Slotted 3/16-Inch and 1/4-Inch, Square #1 and #2, and a 1/4-Inch nut driver. With a wider torque range of 5-40 in. lbs and increased usability and readability, this screwdriver set is perfect for a variety of tasks. The tri-lobular design with a textured finish provides
Special Features
Increased Usability and Readability Plus a Wider Torque Range (5-40 in. lbs)
Additional Information
media
Yes
Shank Length
3.1" (7.9 cm)
Handle Length
4.2" (10.7 cm)
Number of Pieces
6
included
Phillips: #1 and #2; Slotted: 3/16" (4.8 mm) and 1/4" (6.4 mm); Square: #1 and #2 and 1/4" Nut Driver
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
57032
GTIN
00092644570322
UPC
092644570322
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torque Screwdriver Set
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
N.I.S.T. Traceable Calibration Certificate; ASME B107.300-2010
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat