5704XL - Powerline Padded Tool Belt

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5704XL
Manufacturer
Klein Tools
Manufacturer's Part Number
5704XL
Description
Powerline Padded Tool Belt
Powerline™ Padded Tool Belt
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644551642 / 00092644551642
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5704XL - Small Image
 
5704XL - Large Image
 
5704XL - Large Image
 
5704XL - Large Image
 
5704XL - Large Image
 
5704XL - Large Image
 
5704XL - Video
Attachments
 
 
5704XL - Specification Sheet
Other Links
 
 
5704XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura® Nylon Web with Metal Buckle
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Powerline™ Padded Tool Belt
extra long description
KLEIN 5704XL PowerLine™ Padded Tool
Description
POWERLINE PADDED TOOL BELT
Long Description
PowerLine™ Padded Tool Belt
Additional Information
media
Yes
Number of Pockets
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Manufacturers Part Number
5704XL
Brand
Klein Tools
GTIN
00092644551642
UPC
092644551642
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat