57060 - Master Electrician'S Torque Wrench Set, 25PC

Klein Tools

  • $1864.79 (Each)
  • $1,864.79 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57060
Manufacturer
Klein Tools
Manufacturer's Part Number
57060
Description
Master Electrician'S Torque Wrench Set, 25PC
This 25 Piece Master Electricians Torque Wrench Set Features 2 Adjustable Torque Wrenches and An Adjustable Torque Screwdriver. Klein'S Torque-Sensing Wrenches and Screwdrivers Are Micro-Adjustable For Increased Accuracy. They Are Easy to Read and Adjust. Rely On This Torque Kit to Tighten Your Screws or Bolts to The Best Spec Possible.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644570605 / 00092644570605
Weight per unit
9.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,864.79 (Each)
Resources
Images
 
 
57060 - Small Image
 
57060 - Large Image
 
57060 - Large Image
 
57060 - Large Image
 
57060 - Large Image
 
57060 - Video
Attachments
 
 
57060 - Specification Sheet
Other Links
 
 
57060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MASTER ELECTRICIAN'S TORQUE WRENCH SET, 25PC
Product Type
Electrician'S Torque Kit 25 PC
extra long description
KLEIN 57060 Electrician's Torque Ki
Features
This 25 piece Master Electricians Torque Wrench Set features 2 adjustable torque wrenches and an adjustable torque screwdriver. Klein's Torque-sensing wrenches and screwdrivers are micro-adjustable for increased accuracy. They are easy to read and adjust. Rely on this torque kit to tighten your screws or bolts to the best spec possible.
Long Description
This 25 piece Master Electricians Torque Wrench Set features 2 adjustable torque wrenches and an adjustable torque screwdriver. Klein's Torque-sensing wrenches and screwdrivers are micro-adjustable for increased accuracy. They are easy to read and adjust. Rely on this torque kit to tighten your screws or bolts to the best spec possible.
Special Features
25 Piece Master Electrician's Kit; Piano Hinged Metal Box Includes Latch with Padlock Eye and Handle
Additional Information
Drive Size
Multi
media
Yes
Manufacturer Information
Manufacturers Part Number
57060
Brand
Klein Tools
GTIN
00092644570605
UPC
092644570605
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Master Electrician's Torque Wrenches
Packaging
Weight
9.6 lb (4.3 kg)
Weight per each
9.55
Carton
1
Uses, Certifications, and Standards
standard
N.I.S.T. Traceable Calibration Certificate Meeting ASME Standard of +/- 4%
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat