5709L - Padded Tool Belt/Pouch, 11-Pocket, 4PC, Large

Klein Tools

  • $170.68 (Each)
  • $170.68 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5709L
Manufacturer
Klein Tools
Manufacturer's Part Number
5709L
Description
Padded Tool Belt/Pouch, 11-Pocket, 4PC, Large
Get Plenty Of Tool Storage With Klein Tools' Large 4-Piece Combo Set. This Set Comes With An 8-Pocket Tool Pouch, A 3-Pocket Utility Pouch, and A Hammer Holder. They All Come Attached to A Padded Tool Belt That Naturally Forms and Hugs The Body, Making It Comfortable and Easy to Wear.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551703 / 00092644551703
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.68 (Each)
Resources
Images
 
 
5709L - Small Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Large Image
 
5709L - Video
Attachments
 
 
5709L - Specification Sheet
Other Links
 
 
5709L - Other
 
5709L - Other
 
5709L - Other
 
5709L - Other
 
5709L - Other
Features
Material
Cordura® Fabric
Dimensions and Weight
Overall Length
14" (35.6 cm)
Descriptions
Product Type
Powerline™ 4 Piece Combo Set Large
extra long description
KLEIN 5709L PowerLine™ 4 Piece Comb
Features
Get plenty of tool storage with Klein Tools’ Large 4-Piece Combo Set. This set comes with an 8-pocket tool pouch, a 3-pocket utility pouch, and a hammer holder. They all come attached to a padded tool belt that naturally forms and hugs the body, making it comfortable and easy to wear.
Long Description
Get plenty of tool storage with Klein Tools' Large 4-Piece Combo Set. This set comes with an 8-pocket tool pouch, a 3-pocket utility pouch, and a hammer holder. They all come attached to a padded tool belt that naturally forms and hugs the body, making it comfortable and easy to wear.
Special Features
Lots of Room for Tools
Description
PADDED TOOL BELT/POUCH, 11-POCKET, 4PC, LARGE
Additional Information
media
Yes
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Overall Height
4" (10.2 cm)
included
5701 8-Pocket Tool Pouch; 57033-Pocket Utility Pouch; 5706 Hammer Holder; 5704L Padded Tool Belt
Manufacturer Information
Manufacturers Part Number
5709L
Brand
Klein Tools
GTIN
00092644551703
UPC
092644551703
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Padded Tool Belt
Packaging
Weight
2.8 lb (1.3 kg)
Weight per each
2.77
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage
You must have an account to view stock levels
These alternate items can be purchased instead of 5709L.
Jump To:

Similar Items

Similar items are close alternatives to 5709L, though they may not be 100% alike.

PowerLine™ 4 Piece Combo Set Medium
  • MFR Part #: 5709M
  • GTIN: 00092644551697
  • Manufacturer: Klein Tools
PowerLine™ Combo Set, XL, 4 Pc
  • MFR Part #: 5709XL
  • GTIN: 00092644551710
  • Manufacturer: Klein Tools
There were no add-on items found for 5709L.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds