5717 - Powerline Padded Suspenders

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5717
Manufacturer
Klein Tools
Manufacturer's Part Number
5717
Description
Powerline Padded Suspenders
Padded Suspenders Are Constructed From Heavy-Duty Nylon Webbing to Resist Tears. These Klein Tools Powerline Padded Suspenders Feature Adjustable Front and Back Straps With Convenient Touch Fasteners. Extra Padding On The Shoulders Provide Greater Comfort.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53102501 - Belts or suspenders
UPC/GTIN
092644551826 / 00092644551826
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5717 - Small Image
 
5717 - Large Image
 
5717 - Video
Attachments
 
 
5717 - Specification Sheet
Other Links
 
 
5717 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Webbing
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
One Size Fits Most
Descriptions
Long Description
Padded Suspenders are constructed from heavy-duty nylon webbing to resist tears. These Klein Tools PowerLine Padded Suspenders feature adjustable front and back straps with convenient touch fasteners. Extra padding on the shoulders provide greater comfort.
Special Features
Durable and Resistant to Soil Components
Product Type
Powerline Padded Suspenders
Features
Constructed from heavy-duty nylon webbing, these Klein Tools PowerLine Padded Suspenders feature adjustable front and back straps with convenient touch fasteners and extra padding on the shoulders for greater comfort.
Description
POWERLINE PADDED SUSPENDERS
extra long description
KLEIN 5717 PowerLine Padded Suspend
Additional Information
Strap Width
1.5" (3.8 cm)
Overall Height
12 (30.5 cm)Overall Length11 (27.9 cm)
Overall Width
2.25 (5.7 cm)Size_Name8-PocketSub BrandPowerlineWeight11.8 oz (336 g) AD6.027720201103C09264455184000092644551840571927112809Brand NameKlein ToolsBelt ConnectionTunnelBelt Width2.5 (6.4 cm)
Number of Pockets
8
included
Chain Tape Thong
media
Yes
Manufacturer Information
Manufacturers Part Number
5717
Brand
Klein Tools
GTIN
00092644551826
UPC
092644551826
Taxonomies, Classifications, and Categories
Type
Fully Adjustable Length, Front and Back with Padded Suspenders
Category Description
Job Site & Safety Apparel
Packaging
Weight
13.4 oz (381 g)
Weight per each
0.84
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat