5718 - Powerline Series Tool Pouch, 8-Pocket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5718
Manufacturer
Klein Tools
Manufacturer's Part Number
5718
Description
Powerline Series Tool Pouch, 8-Pocket
Powerline™ Series Tool Pouch, 8-Pocket
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551833 / 00092644551833
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5718 - Small Image
 
5718 - Large Image
 
5718 - Large Image
 
5718 - Large Image
 
5718 - Large Image
 
5718 - Large Image
 
5718 - Video
Attachments
 
 
5718 - Specification Sheet
Other Links
 
 
5718 - Other
 
5718 - Other
 
5718 - Other
 
5718 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura®
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Long Description
PowerLine™ Series Tool Pouch, 8-Pocket
Description
POWERLINE SERIES TOOL POUCH, 8-POCKET
Features
Klein Tool's durable PowerLine™ tool pouch will help keep your tools handy. These heavy-duty pouches are constructed of double layered 1000D washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period — they naturally form a
Product Type
Powerline™ 8 Pocket Tool Pouch
extra long description
KLEIN 5718 PowerLine™ 8 Pocket Tool
Additional Information
Overall Height
12" (30.5 cm)
Overall Width
2.25" (5.7 cm)
Belt Width
2.5" (6.4 cm)
Number of Pockets
8
media
Yes
Manufacturer Information
Manufacturers Part Number
5718
Brand
Klein Tools
GTIN
00092644551833
UPC
092644551833
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
11.8 oz (336 g)
Weight per each
0.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat