5719 - Powerline Series Electrician Tool Pouch, 18-Pocket

Klein Tools

  • $85.53 (Each)
  • $85.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5719
Manufacturer
Klein Tools
Manufacturer's Part Number
5719
Description
Powerline Series Electrician Tool Pouch, 18-Pocket
Powerline™ Series Electrician Tool Pouch, 18-Pocket
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551840 / 00092644551840
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.53 (Each)
Resources
Images
 
 
5719 - Small Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Large Image
 
5719 - Video
Other Links
 
 
5719 - Other
 
5719 - Other
 
5719 - Other
 
5719 - Other
 
5719 - Other
Attachments
 
 
5719 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura®
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Description
POWERLINE SERIES ELECTRICIAN TOOL POUCH, 18-POCKET
Product Type
Powerline™ 18 Pocket Tool Pouch
extra long description
KLEIN 5719 PowerLine™ 18 Pocket Too
Long Description
PowerLine™ Series Electrician Tool Pouch, 18-Pocket
Additional Information
Overall Height
12" (30.5 cm)
Number of Pockets
18
included
18-Pocket Tool Pouch; Chain Tape Thong
Belt Width
2.5" (6.4 cm)
Overall Width
3.75" (9.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5719
GTIN
00092644551840
UPC
092644551840
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
13.9 oz (395 g)
Weight per each
0.87
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat