58888 - 12 Pocket Tool Tote With Shoulder Strap

Klein Tools

  • $105.81 (Each)
  • $105.81 (Each)

  • $211.62 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58888
Manufacturer
Klein Tools
Manufacturer's Part Number
58888
Description
12 Pocket Tool Tote With Shoulder Strap
The 15-Inch Tool Tote Features 12 Pockets to Hold A Variety Of Tools. Constructed Of Rugged, Water-Resistant, Denier Polyester, This Go-to Tote Will Withstand The Harshest Job Sites. The Shoulder Pad Is Contoured, Padded and Slip-Resistant For Stress-Free and Hands-Free Portability. Drain Holes In The Molded Bottom Prevent Any Water Retention. You'LL Be Amazed At The Number Of Tools and Supplies This Bag Can Carry.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
31151903 - Fiber straps
UPC/GTIN
092644588884 / 00092644588884
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.81 (Each)
Standard Packaging
$211.62 (Per 2)
Resources
Images
 
 
58888 - Small Image
 
58888 - Large Image
 
58888 - Large Image
 
58888 - Large Image
 
58888 - Large Image
 
58888 - Video
360 Images
 
 
58888 - 360 Image
Attachments
 
 
58888 - Specification Sheet
Other Links
 
 
58888 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Denier Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
15.5" (39.4 cm)
Descriptions
Product Type
12 Pocket Tote W/Shoulder Strap
Long Description
The 15-Inch Tool Tote features 12 pockets to hold a variety of tools. Constructed of rugged, water-resistant, denier polyester, this go-to tote will withstand the harshest job sites. The shoulder pad is contoured, padded and slip-resistant for stress-free and hands-free portability. Drain holes in the molded bottom prevent any water retention. You'll be amazed at the number of tools and supplies this bag can carry.
extra long description
KLEIN 58888 12 Pocket Tote w/Should
Features
The 15-Inch Tool Tote features 12 pockets to hold a variety of tools. Constructed of rugged, water-resistant, denier polyester, this go-to tote will withstand the harshest job sites. The shoulder pad is contoured, padded and slip-resistant for stress-free and hands-free portability. Drain holes in the molded bottom prevent any water retention. You'll be amazed at the number of tools and supplies this bag can carry.
Description
12 POCKET TOOL TOTE WITH SHOULDER STRAP
Additional Information
Overall Height
10" (25.4 cm)
Number of Pockets
12
Overall Width
7.5" (19.1 cm)
included
Tool Tote with Polypropylene Padded Carrying Handles with Comfortable Leather Strap and Contoured, Padded, Slip-Resistant Shoulder Strap
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
58888
GTIN
00092644588884
UPC
092644588884
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.0 lb (1.4 kg)
Weight per each
3
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat