6001 - 5/16" Cabinet Tip Screwdriver 1-1/2"

Klein Tools

  • $9.17 (Each)
  • $9.17 (Each)

  • $55.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6001
Manufacturer
Klein Tools
Manufacturer's Part Number
600-1
Description
5/16" Cabinet Tip Screwdriver 1-1/2"
This Cabinet-Tip Screwdriver Is Built to Handle The Tough Jobs With Ease. The Stubby Size Allows For Precision In Tight Spaces. Special Heat-Treated Shafts Make For A Durable, Long Lasting Tool. The Precision-Machined Tip Provides The Exact Fit You Expect From Klein Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850004 / 00092644850004
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Standard Packaging
$55.02 (Per 6)
Resources
Images
 
 
6001 - Small Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Large Image
 
6001 - Video
Other Links
 
 
6001 - Other
 
6001 - Other
 
6001 - Other
Brochures
 
 
6001 - Brochure
Attachments
 
 
6001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
3.438" (8.7 cm)
Descriptions
Product Type
5/16" Cab Tip Screwdriver 1-1/2"
Description
5/16" CABINET TIP SCREWDRIVER 1-1/2"
extra long description
KLEIN 600-1 5/16" Cab Tip Screwdriv
Long Description
This Cabinet-Tip screwdriver is built to handle the tough jobs with ease. The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools.
Features
This Cabinet-Tip screwdriver is built to handle the tough jobs with ease. The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools.
Additional Information
Shank Length
1.5" (3.8 cm)
Tip Size
5/16" (7.9 mm)
tip type
Cabinet
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-1
GTIN
00092644850004
UPC
092644850004
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat