60012 - 1/2" Keystone Screwdriver 12" Shank

Klein Tools

  • $29.46 (Each)
  • $29.46 (Each)

  • $176.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60012
Manufacturer
Klein Tools
Manufacturer's Part Number
600-12
Description
1/2" Keystone Screwdriver 12" Shank
Keystone Screwdriver, Steel Blade Material, 12 In Tip Size, Keystone Tip Style, 17-7/16 In Overall Length, Square Shank, 12 In Shank Length, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850080 / 00092644850080
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.46 (Each)
Standard Packaging
$176.76 (Per 6)
Resources
Images
 
 
60012 - Large Image
 
60012 - Large Image
 
60012 - Large Image
 
60012 - Large Image
 
60012 - Small Image
 
60012 - Large Image
 
60012 - Large Image
Attachments
 
 
60012 - Specification Sheet
Other Links
 
 
60012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
17-7/16 in;443.0 mm
Descriptions
Description
1/2" KEYSTONE SCREWDRIVER 12" SHANK
Product Type
Keystone Screwdriver
Keystone-Tip
Long Description
Keystone Screwdriver, Steel Blade Material, 12 in Tip Size, Keystone Tip Style, 17-7/16 in Overall Length, Square Shank, 12 in Shank Length, 0.80 lb
Features
Designed for the most demanding uses, this screwdriver features a bolster to reinforce the shank for hard use. The heavy-duty square shank allows for wrench-assisted turning. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident(R) quickly identifies the type of screwdriver and screwdriver tip orientation.
Short Description
14" Keystone-Tip (square-shank), Steel
extra long description
KLEIN 600-12 3/8" Keystone Screwdri
Additional Information
Tip Size
12 in;12.7 mm
Tip Style
Keystone
Shank Type
Square
Shank Length
12 in;304.8 mm
Made in USA
yes
tip type
Keystone
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-12
GTIN
00092644850080
UPC
092644850080
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.80 lb;0.36 kg
Weight per each
0.8
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat