6008 - 3/8" Keystone Screwdriver, 8" Square Shank

Klein Tools

  • $20.85 (Each)
  • $20.85 (Each)

  • $125.10 (Per 6)
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
6008
Manufacturer
Klein Tools
Manufacturer's Part Number
600-8
Description
3/8" Keystone Screwdriver, 8" Square Shank
Klein Tool'S 3/8-Inch (9.5 MM) Keystone Screwdriver With 8-Inch (203.2 MM) Square Shank Is Designed For The Most Demanding Uses. It Has A Cushion-Grip™ Handle For Greater Torque and Comfort. Meets or Exceeds Applicable Asme / Ansi Specifications and Has Tip-Ident® That That Quickly Identifies The Screwdriver Type and Tip Orientation.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850066 / 00092644850066
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.85 (Each)
Standard Packaging
$125.10 (Per 6)
Resources
Images
 
 
6008 - Small Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Large Image
 
6008 - Video
360 Images
 
 
6008 - 360 Image
Attachments
 
 
6008 - Specification Sheet
Other Links
 
 
6008 - Other
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
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Heavy-Duty Rubber
Dimensions and Weight
Overall Length
13.438" (34.1 cm)
Size
13 x 29.5 (33 x 74.9 cm)
Descriptions
Product Type
3/8" Keystone Screwdriver SQ Shank
Features
Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that that quickly identifies the screwdriver type and tip orientation.
extra long description
KLEIN 600-8 3/8" Keystone Screwdriv
Description
3/8" KEYSTONE SCREWDRIVER, 8" SQUARE SHANK
Long Description
Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a Cushion-Grip™ handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident® that that quickly identifies the screwdriver type and tip orientation.
Special Features
Evaporative Technology for Rapid Cooling
Additional Information
media
Yes
Tip Size
3/8" (9.5 mm)
Shank Length
8" (20.3 cm)
tip type
Keystone
Shank Type
Square
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
600-8
GTIN
00092644850066
UPC
092644850066
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cooling Towel
Packaging
Weight
10.4 oz (295 g)
Weight per each
0.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6008.
Jump To:

Similar Items

Similar items are close alternatives to 6008, though they may not be 100% alike.

Keystone Screwdriver Square Shank, Steel Blade Material, Heavy-Duty Rubber Handl...
  • Our Part #: 6006
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 600-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($57.80) ·
6006 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.45

Each

QTY:
Each
Add
Screwdriver Heavy Duty Shank, Steel Blade Material, 1/4 In Tip Size, Keystone Ti...
  • Our Part #: 6004
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 600-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($50.84) ·
6004 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.71

Each

QTY:
Each
Add
Keystone Screwdriver, Steel Blade Material, 12 In Tip Size, Keystone Tip Style, ...
  • Our Part #: 60012
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 600-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($180.24) ·
60012 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat