60132 - Wind Proof Hinged Balaclava

Klein Tools

  • $17.60 (Each)
  • $17.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60132
Manufacturer
Klein Tools
Manufacturer's Part Number
60132 - SEASONAL ITEM ONLY
Description
Wind Proof Hinged Balaclava
The Wind Proof Hinged Balaclava Has An Extra Layer Of Wind-Protectant Fabric On Mouth and Neck Panel. The Unique Hinged Design Allows For Use As A Neck Gaiter. Winter Gear From Klein Tools Provides Ultimate Warmth Options So You Can Focus On Getting The Job Done.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181529 - Insulated clothing for cold environments
UPC/GTIN
092644601323 / 00092644601323
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.60 (Each)
Resources
Images
 
 
60132 - Small Image
 
60132 - Large Image
 
60132 - Large Image
 
60132 - Large Image
 
60132 - Large Image
 
60132 - Large Image
 
60132 - Large Image
 
60132 - Video
Attachments
 
 
60132 - Specification Sheet
Other Links
 
 
60132 - Other
 
60132 - Other
 
60132 - Other
 
60132 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
91% Polyester, 5% Thermoplastic Polyurethane, 4% Spandex
Material, Color, and Finish
Style
Balaclava
Color
Black
Dimensions and Weight
Overall Length
17.5" (44.5 cm)
Size
One Size Fits Most
Descriptions
Product Type
Wind Proof Hinged Balaclava
Description
WIND PROOF HINGED BALACLAVA
extra long description
KLEIN 60132 Wind Proof Hinged Balac
Features
The Wind Proof Hinged Balaclava has an extra layer of wind-protectant fabric on mouth and neck panel. The unique hinged design allows for use as a neck gaiter. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Long Description
The Wind Proof Hinged Balaclava has an extra layer of wind-protectant fabric on mouth and neck panel. The unique hinged design allows for use as a neck gaiter. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Special Features
Hinged Design, Extra Layer of Wind Protectant Fabric in front
Additional Information
media
Yes
Overall Height
0.25" (0.6 cm)
Overall Width
15.5" (39.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60132 - SEASONAL ITEM ONLY
GTIN
00092644601323
UPC
092644601323
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Wind Proof Hinged Balaclava
Packaging
Weight
2.6 oz (75 g)
Weight per each
0.165
Carton
1
Uses, Certifications, and Standards
Application
Heat Retention
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat