60160 - Standard Safety Glasses, Gray Lens

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60160
Manufacturer
Klein Tools
Manufacturer's Part Number
60160
Description
Standard Safety Glasses, Gray Lens
Klein Tools Safety Glasses Are High-Quality Protective Eyewear That Feature An Anti-Fog Coating That Won'T Wear Off. Scratch Resistant Gray Lenses With Uv Protection Block 99.9 Of Harmful Uv Rays. Lightweight and Flexible Materials For Long-Term Comfort With Rubber Nose Piece and Temples For Face Conforming Fit and Sure Grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
092644601606 / 00092644601606
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
60160 - Other
 
60160 - Other
 
60160 - Other
Images
 
 
60160 - Small Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Large Image
 
60160 - Video
Attachments
 
 
60160 - Specification Sheet
360 Images
 
 
60160 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Frame Color
Black/Orange
Lens Color
Gray
Frame Material
Nylon
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
extra long description
KLEIN 60160 Standard Safety Glasses
Description
STANDARD SAFETY GLASSES, GRAY LENS
Product Type
Standard Safety Glasses, Gray Lens
Features
Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant gray lenses with UV protection block 99.9 of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Long Description
Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant gray lenses with UV protection block 99.9 of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Special Features
Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit
Additional Information
media
Yes
included
Overall Height
1.8" (4.5 cm)
Overall Width
5.8" (14.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60160
GTIN
00092644601606
UPC
092644601606
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Safety Eyewear
Packaging
Weight
1.2 oz (36 g)
Weight per each
0.08
Carton
1
Package
20
Uses, Certifications, and Standards
standard
ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Application
General Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat