6016INS - 9-3/4"X6"X3/16" Insulated Cabinet-Tip Screwdriver

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6016INS
Manufacturer
Klein Tools
Manufacturer's Part Number
601-6-INS
Description
9-3/4"X6"X3/16" Insulated Cabinet-Tip Screwdriver
Klein 601-6-Ins Insulated 3/16" Cab
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644850158 / 00092644850158
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6016INS - Small Image
 
6016INS - Small Image
 
6016INS - Large Image
 
6016INS - Large Image
Specifications Sheets
 
 
6016INS - Specification Sheet
Attachments
 
 
6016INS - Specification Sheet
 
6016INS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9-3/4"X6"X3/16" INSULATED CABINET-TIP SCREWDRIVER
Product Type
Insulated 3/16" Cabinet - 6" Screwdriver
Long Description
KLEIN 601-6-INS Insulated 3/16" Cab
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-6-INS
GTIN
00092644850158
UPC
092644850158
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6016INS.
Jump To:

Direct Replacements

6016INS is now discontinued and the following items are direct replacements.

Screwdriver, Insulated 3/16" Cab 7"
  • MFR Part #: 601-7-INS
  • GTIN: 00092644853296
  • Manufacturer: Klein Tools
Similar Items

Similar items are close alternatives to 6016INS, though they may not be 100% alike.

Insulated Screwdriver, 3/16-Inch Cabinet, 7-Inch
  • Our Part #: 6017INS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 601-7-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($72.33) ·
6017INS - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat