60172 - Pro Safety Glasses-Wide Lens, 2-Pack

Klein Tools

  • $23.85 (Each)
  • $23.85 (Each)

  • $238.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60172
Manufacturer
Klein Tools
Manufacturer's Part Number
60172
Description
Pro Safety Glasses-Wide Lens, 2-Pack
Klein Tools Professional Safety Glasses Are High-Quality Protective Eyewear That Feature An Anti-Fog Coating That Won'T Wear Off. Scratch Resistant Clear Lenses With Uv Protection Block 99.9 Of Harmful Uv Rays. Lightweight and Flexible Materials For Long-Term Comfort With Rubber Nose Piece and Temples For Face Conforming Fit and Sure Grip. This Is A 2-Pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
092644601729 / 00092644601729
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.85 (Each)
Standard Packaging
$238.50 (Per 10)
Resources
Images
 
 
60172 - Small Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Video
360 Images
 
 
60172 - 360 Image
Attachments
 
 
60172 - Specification Sheet
Other Links
 
 
60172 - Other
 
60172 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Lens Color
Clear
Frame Color
Black/Orange
Frame Material
PC-ABS/Nylon
Dimensions and Weight
Overall Length
6.4" (16.3 cm)
Descriptions
extra long description
KLEIN 60172 PRO Safety Glasses, Wid
Features
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9 of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Product Type
Pro Safety Glasses, Wide Lens, 2-PK
Long Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9 of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Special Features
Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit
Description
PRO SAFETY GLASSES-WIDE LENS, 2-PACK
Additional Information
media
Yes
Overall Height
1.7" (4.3 cm)
package quantity
2
included
2 Pr. Safety Glasses; Soft Storage Pouch
Overall Width
5.9" (15 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60172
GTIN
00092644601729
UPC
092644601729
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Safety Eyewear
Packaging
Weight
3.3 oz (94 g)
Weight per each
0.172
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Application
General Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat