6018 - 3/16" Cabinet Tip Screwdriver, 8"

Klein Tools

  • $11.20 (Each)
  • $11.20 (Each)

  • $44.80 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6018
Manufacturer
Klein Tools
Manufacturer's Part Number
601-8
Description
3/16" Cabinet Tip Screwdriver, 8"
Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Applicable Asme / Ansi Specifications. Cabinet Tip Screwdriver With Round Shank.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850165 / 00092644850165
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.20 (Each)
Standard Packaging
$44.80 (Per 4)
Resources
Images
 
 
6018 - Small Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Video
Other Links
 
 
6018 - Other
Attachments
 
 
6018 - Specification Sheet
360 Images
 
 
6018 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
11.75" (29.9 cm)
Descriptions
Features
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank.
extra long description
KLEIN 601-8 3/16" Cabinet Tip Screw
Long Description
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank.
Description
3/16" CABINET TIP SCREWDRIVER, 8"
Product Type
3/16" Cabinet Tip Screwdriver 8"
Additional Information
Tip Size
3/16" (4.8 mm)
Shank Length
8" (20.3 cm)
tip type
Cabinet
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-8
GTIN
00092644850165
UPC
092644850165
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fixed Blade Screwdriver
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat