6018 - 3/16" Cabinet Screwdriver, 8" Round Shank

Klein Tools

  • $13.24 (Each)
  • $13.24 (Each)

  • $52.96 (Per 4)

In-Stock: 13 available at other locations ( find a store with stock)
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
6018
Manufacturer
Klein Tools
Manufacturer's Part Number
601-8
Description
3/16" Cabinet Screwdriver, 8" Round Shank
Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Applicable Asme / Ansi Specifications. Cabinet Tip Screwdriver With Round Shank.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850165 / 00092644850165
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.24 (Each)
Standard Packaging
$52.96 (Per 4)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
6018 - Small Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Large Image
 
6018 - Video
Other Links
 
 
6018 - Other
Attachments
 
 
6018 - Specification Sheet
360 Images
 
 
6018 - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
11.75" (29.9 cm)
Descriptions
Description
3/16" CABINET SCREWDRIVER, 8" ROUND SHANK
Extra Long Description
KLE 601-8 3/16" Cabinet Tip Screwdr
Features
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank.
Long Description
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank.
Product Type
3/16" Cabinet Tip Screwdriver 8"
Additional Information
Media
Yes
Shank Length
8" (20.3 cm)
Shank Type
Round
Tip Size
3/16" (4.8 mm)
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-8
GTIN
00092644850165
UPC
092644850165
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Fixed Blade Screwdriver
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Dumas
1 View Store
Fort Smith
2 View Store
These alternate items can be purchased instead of 6018.
Jump To:

Similar Items

Similar items are close alternatives to 6018, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat