60186 - Work Gloves, Cut Level 4, Touchscreen Large 2-Pair

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60186
Manufacturer
Klein Tools
Manufacturer's Part Number
60186
Description
Work Gloves, Cut Level 4, Touchscreen Large 2-Pair
Cut 4 Gloves Keep You Connected and Protected With Touchscreen-Capable Fingertips. Nitrile Dip Technology Provides Superior Grip. Rated Ansi/Isea 105-2016 Cut Level A4, These Durable Gloves Protect Your Hands On The Jobsite. Seamless Knit Cuff Provides Comfortable Fit.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644601866 / 00092644601866
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60186 - Small Image
 
60186 - Large Image
 
60186 - Large Image
 
60186 - Large Image
 
60186 - Large Image
 
60186 - Large Image
 
60186 - Video
Attachments
 
 
60186 - Specification Sheet
Other Links
 
 
60186 - Other
 
60186 - Other
 
60186 - Other
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
Polyester, HPPE, Nitrile
Material, Color, and Finish
Color
High-Visibility Yellow Knit, Black Coating, Orange Cuff Thread
Dimensions and Weight
Thickness
1/16" (0.2 cm)
Overall Length
9.5" (24.1 cm)
Size
Large
Descriptions
Features
Cut 4 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. Rated ANSI/ISEA 105-2016 Cut Level A4, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Product Type
Work Gloves, Cut 4, LG, 2-PR
extra long description
KLEIN 60186 Work Gloves, Cut 4, Lg,
Long Description
Cut 4 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. Rated ANSI/ISEA 105-2016 Cut Level A4, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Special Features
Reinforced Palm/Fingertips/Thumb, Cut Resistance, Easy Pull-On Style, Touchscreen
Description
WORK GLOVES, CUT LEVEL 4,TOUCHSCREEN LARGE 2-PAIR
Additional Information
Overall Height
1.8" (4.6 cm)
package quantity
2-Pair
Overall Width
6" (15.2 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60186
GTIN
00092644601866
UPC
092644601866
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Cut-Resistant Level 4 Gloves
Availability
Status
Inactive
Packaging
Weight
4 oz (113.4 g)
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI/ISEA 105-2016 Cut Level A4; EN 388: 2015 4442 D
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat