60198 - Work Gloves, Cut Level 4, Touchscreen, XL, 2-Pair

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60198
Manufacturer
Klein Tools
Manufacturer's Part Number
60198
Description
Work Gloves, Cut Level 4, Touchscreen, XL, 2-Pair
Klein 60198 Work Gloves, Cut 4, X-L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644601989 / 00092644601989
Weight per unit
0.341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
60198 - Other
 
60198 - Other
 
60198 - Other
Images
 
 
60198 - Large Image
 
60198 - Large Image
 
60198 - Large Image
 
60198 - Large Image
 
60198 - Small Image
 
60198 - Video
Attachments
 
 
60198 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester, HPPE, Nitrile
Material, Color, and Finish
Color
High-Visibility Yellow Knit, Black Coating, Orange Cuff Thread
Dimensions and Weight
Thickness
1/16" (0.2 cm)
Overall Length
10.25" (26 cm)
Size
Extra-Large
Descriptions
Long Description
KLEIN 60198 Work Gloves, Cut 4, X-L
Special Features
Reinforced Palm/Fingertips/Thumb, Cut Resistance, Easy Pull-On Style, Touchscreen
Product Type
Work Gloves, Cut 4, X-LG, 2-PR
Description
WORK GLOVES, CUT LEVEL 4, TOUCHSCREEN, XL, 2-PAIR
Additional Information
Overall Height
1.8" (4.6 cm)
package quantity
2-Pair
Overall Width
6" (15.2 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60198
GTIN
00092644601989
UPC
092644601989
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Cut-Resistant Level 4 Gloves
Availability
Status
Inactive
Packaging
Weight
5 oz (141.8 g)
Weight per each
0.341
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI/ISEA 105-2016 Cut Level A4; EN 388: 2015 4442 D
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60198.
Jump To:

Similar Items

Similar items are close alternatives to 60198, though they may not be 100% alike.

Knit Dipped Gloves, Cut Level A4, Touchscreen, X-Large, 2-Pair
  • Our Part #: 60590
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 60590
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.90) ·
60590 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
Comfort Grip Glove, Nylon Fiber Glove Material, Nitrile Foam Coated, Knit Wrist ...
  • Our Part #: CGXLCR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGXLCR
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.92) ·
CGXLCR - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat