60210B - Nylon-Web Suspenders With Adjustable Back

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60210B
Manufacturer
Klein Tools
Manufacturer's Part Number
60210B
Description
Nylon-Web Suspenders With Adjustable Back
Klein Tools' Nylon-Web Suspenders Help Relieve The Weight Of Tool Pouches. Designed For Durability to Hold Up On The Job Site. Clips and Slides Are Nickel-Plated For Corrosion Resistance. Alligator Teeth On The Belt Clips Provide Extra Gripping Strength.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53102501 - Belts or suspenders
UPC/GTIN
092644602214 / 00092644602214
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60210B - Small Image
 
60210B - Large Image
 
60210B - Video
Attachments
 
 
60210B - Specification Sheet
Other Links
 
 
60210B - Other
 
60210B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
One Size Fits All
Descriptions
Product Type
Nylon-Web Suspenders
Description
NYLON-WEB SUSPENDERS WITH ADJUSTABLE BACK
extra long description
KLEIN 60210B Nylon-Web Suspenders
Features
Klein Tools’ Nylon-Web Suspenders help relieve the weight of tool pouches. Designed for durability to hold up on the job site. Clips and slides are nickel-plated for corrosion resistance. Alligator teeth on the belt clips provide extra gripping strength.
Long Description
Klein Tools' Nylon-Web Suspenders help relieve the weight of tool pouches. Designed for durability to hold up on the job site. Clips and slides are nickel-plated for corrosion resistance. Alligator teeth on the belt clips provide extra gripping strength.
Additional Information
Strap Width
2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60210B
GTIN
00092644602214
UPC
092644602214
Taxonomies, Classifications, and Categories
Type
ADJUSTABLE
Category Description
Job Site & Safety Apparel
Packaging
Weight
10.1 oz (286 g)
Weight per each
0.63
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat