60223B - Elastic-Back Suspenders

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60223B
Manufacturer
Klein Tools
Manufacturer's Part Number
60223B
Description
Elastic-Back Suspenders
Klein Tools’ Elastic-Back Suspenders Are Designed For Durability to Hold Up On The Job Site. Clips and Slides Are Nickel-Plated For Corrosion Resistance. Alligator Teeth On The Belt Clips Provide Extra Gripping Strength.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53102501 - Belts or suspenders
UPC/GTIN
092644602238 / 00092644602238
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60223B - Small Image
 
60223B - Large Image
 
60223B - Video
Attachments
 
 
60223B - Specification Sheet
Other Links
 
 
60223B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
One Size Fits All
Descriptions
Description
ELASTIC-BACK SUSPENDERS
Long Description
Klein Tools’ Elastic-Back Suspenders are designed for durability to hold up on the job site. Clips and slides are nickel-plated for corrosion resistance. Alligator teeth on the belt clips provide extra gripping strength.
Product Type
Elastic-Back Suspenders
extra long description
KLEIN 60223B Elastic-Back Suspender
Additional Information
Strap Width
2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60223B
GTIN
00092644602238
UPC
092644602238
Taxonomies, Classifications, and Categories
Type
Non-Adjustable
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.6
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60223B.
Jump To:

Similar Items

Similar items are close alternatives to 60223B, though they may not be 100% alike.

These Tradesman Pro Suspenders Help Distribute The Weight Of Your Tool Bag to Re...
  • Our Part #: 55400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55400
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.63) ·
55400 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.63

Each

QTY:
Each
Add
Padded Suspenders Are Constructed From Heavy-Duty Nylon Webbing to Resist Tears....
  • Our Part #: 5717
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5717
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5717 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein Tools' Nylon-Web Suspenders Help Relieve The Weight Of Tool Pouches. Desig...
  • Our Part #: 60210B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60210B
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
60210B - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Leather Suspenders
  • MFR Part #: 5413
  • GTIN: 00092644602115
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat