6024DD - 1/4" Keystone Demolition Driver, 4" Round Shank

Klein Tools

  • $20.63 (Each)
  • $20.63 (Each)

  • $82.52 (Per 4)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6024DD
Manufacturer
Klein Tools
Manufacturer's Part Number
6024DD
Description
1/4" Keystone Demolition Driver, 4" Round Shank
The Klein 1/4-Inch Keystone Demolition Driver With A 4-Inch Shank Is A Tough and Durable Tool Engineered, Manufactured, and Tested For Prying and Chiseling. With A Heat-Treated Metal Shaft That Runs The Complete Length Of The Handle to The Metal Strike Cap, The Tool Can Transfer Impact Force Directly to The Work Surface. Additionally, The Plated Metal Strike Cap Protects The Handle From Hammer Blows, Making It A Reliable Choice For Demanding Demolition Work. Made In The Usa, This Demolition Driver Is Built
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322211 / 00092644322211
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.63 (Each)
Standard Packaging
$82.52 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
360 Images
 
 
6024DD - 360 Image
Other Links
 
 
6024DD - Other
 
6024DD - Other
 
6024DD - Other
Images
 
 
6024DD - Small Image
 
6024DD - Large Image
 
6024DD - Large Image
 
6024DD - Large Image
 
6024DD - Large Image
 
6024DD - Large Image
 
6024DD - Video
Attachments
 
 
6024DD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
Plastic Grip
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
extra long description
KLEIN 602-4DD 4" Demolition Driver
Product Type
4" Demolition Driver 1/4" Keystone
Features
The Klein 1/4-Inch Keystone Demolition Driver with a 4-Inch Shank is a tough and durable tool engineered, manufactured, and tested for prying and chiseling. With a heat-treated metal shaft that runs the complete length of the handle to the metal strike cap, the tool can transfer impact force directly to the work surface. Additionally, the plated metal strike cap protects the handle from hammer blows, making it a reliable choice for demanding demolition work. Made in the USA, this demolition driver is built
Description
1/4" KEYSTONE DEMOLITION DRIVER, 4" ROUND SHANK
Long Description
The Klein 1/4-Inch Keystone Demolition Driver with a 4-Inch Shank is a tough and durable tool engineered, manufactured, and tested for prying and chiseling. With a heat-treated metal shaft that runs the complete length of the handle to the metal strike cap, the tool can transfer impact force directly to the work surface. Additionally, the plated metal strike cap protects the handle from hammer blows, making it a reliable choice for demanding demolition work. Made in the USA, this demolition driver is built
Additional Information
media
Yes
Shank Length
4" (10.2 cm)
tip type
Keystone
Shank Type
Round
Tip Size
1/4" (6.4 mm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6024DD
GTIN
00092644322211
UPC
092644322211
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.9 oz (167 g)
Weight per each
0.37
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat