6024INS - 1/4" Cabinet Tip Insulated Screwdriver, 4"

Klein Tools

  • $25.12 (Each)
  • $25.12 (Each)

  • $100.48 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6024INS
Manufacturer
Klein Tools
Manufacturer's Part Number
602-4-INS
Description
1/4" Cabinet Tip Insulated Screwdriver, 4"
1/4-Inch Cabinet Tip Insulated Screwdriver, 4-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644850233 / 00092644850233
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.12 (Each)
Standard Packaging
$100.48 (Per 4)
Resources
Images
 
 
6024INS - Small Image
 
6024INS - Large Image
 
6024INS - Large Image
 
6024INS - Large Image
 
6024INS - Large Image
 
6024INS - Large Image
 
6024INS - Video
Attachments
 
 
6024INS - Specification Sheet
Other Links
 
 
6024INS - Other
 
6024INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Handle Color
Black
Dimensions and Weight
Overall Length
8.313" (21.1 cm)
Descriptions
Description
1/4" CABINET TIP INSULATED SCREWDRIVER, 4"
Product Type
Screwdriver, Insulated, 1/4" Cab 4"
extra long description
KLEIN 602-4-INS Screwdriver, Insula
Long Description
1/4-Inch Cabinet Tip Insulated Screwdriver, 4-Inch
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Shank Type
Round
Tip Size
1/4" (6.4 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
602-4-INS
GTIN
00092644850233
UPC
092644850233
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat