60310 - #2 Phillips Screwdriver 10" Round Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60310
Manufacturer
Klein Tools
Manufacturer's Part Number
603-10
Description
#2 Phillips Screwdriver 10" Round Shank
Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. Special Heat Treated Shafts. Precision Machined Tip For Exact Fit. Premium Chrome Plated For Smooth Feel and Corrosion Resistance. Patented Tip Ident Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Applicable Asme / Ansi Specifications. No. 2 Phillips With 10-Inch (254 MM) Round Shank.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850424 / 00092644850424
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60310 - Large Image
 
60310 - Large Image
 
60310 - Video
Attachments
 
 
60310 - Specification Sheet
Other Links
 
 
60310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
14.313" (36.4 cm)
Descriptions
Description
#2 PHILLIPS SCREWDRIVER 10" ROUND SHANK
extra long description
KLEIN 603-10 #2 Phillips Screwdrive
Features
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 10-Inch (254 mm) round shank.
Product Type
#2 Phillips Screwdriver 10" Shank
Long Description
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 10-Inch (254 mm) round shank.
Additional Information
media
Yes
Tip Size
#2
Shank Length
10" (25.4 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Manufacturers Part Number
603-10
Brand
Klein Tools
GTIN
00092644850424
UPC
092644850424
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat