6034 - #2 Phillips Screwdriver, 4" Round Shank

Klein Tools

  • $10.68 (Each)
  • $10.68 (Each)

  • $42.72 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6034
Manufacturer
Klein Tools
Manufacturer's Part Number
603-4
Description
#2 Phillips Screwdriver, 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850363 / 00092644850363
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.68 (Each)
Standard Packaging
$42.72 (Per 4)
Resources
Images
 
 
6034 - Small Image
 
6034 - Large Image
 
6034 - Large Image
 
6034 - Large Image
 
6034 - Large Image
 
6034 - Video
360 Images
 
 
6034 - 360 Image
Attachments
 
 
6034 - Specification Sheet
Other Links
 
 
6034 - Other
 
6034 - Other
 
6034 - Other
 
6034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8-1/4 in;209.6 mm
Descriptions
Product Type
Phillips Screwdriver
Phillips-Tip
Features
Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4 In. shank.
Long Description
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb
Short Description
Phillips Screwdriver, #2
Special Features
Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers.
extra long description
KLEIN 603-4 #2 Phillips Screwdriver
Description
#2 PHILLIPS SCREWDRIVER, 4" ROUND SHANK
Additional Information
Tip Size
#2
Tip Style
Phillips
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
tip type
Phillips
media
Yes
Manufacturer Information
Manufacturers Part Number
603-4
Brand
Klein Tools
GTIN
00092644850363
UPC
092644850363
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat