60346 - Hard Hat, Premium Karbn Pattern, Non-Vented Full B

Klein Tools

  • $116.52 (Each)
  • $116.52 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60346
Manufacturer
Klein Tools
Manufacturer's Part Number
60346
Description
Hard Hat, Premium Karbn Pattern, Non-Vented Full B
Klein Tools Premium Karbn™ Full Brim Hard Hats Were Engineered For Optimal Safety, Cool Comfort, and Fit With A Cutting Edge Design. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Tested Up to 20KV Of Electrical Protection. Patented Accessory Mounts On Front and Back Ensure Klein Headlamps Attach Securely — No Straps Needed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644603464 / 00092644603464
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.52 (Each)
Resources
Images
 
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Small Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Large Image
 
60346 - Video
360 Images
 
 
60346 - 360 Image
Attachments
 
 
60346 - Specification Sheet
Other Links
 
 
60346 - Other
 
60346 - Other
 
60346 - Other
 
60346 - Other
 
60346 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
extra long description
KLEIN 60346 Hard Hat, Class E w/Lam
Product Type
Hard Hat, Class E W/Lamp
Description
HARD HAT, PREMIUM KARBN PATTERN, NON-VENTED FULL B
Long Description
Klein Tools premium KARBN™ full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Tested up to 20kV of electrical protection. Patented accessory mounts on front and back ensure Klein headlamps attach securely — no straps needed
Special Features
Tested up to 20kV
Features
Klein Tools premium KARBN™ full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Tested up to 20kV of electrical protection. Patented accessory mounts on front and back ensure Klein headlamps attach securely — no straps needed
Additional Information
Overall Width
10.7" (27.2 cm)
Overall Height
6.5" (16.5 cm)
battery life
All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr
lumens
All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
included
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide
bulb type
LED
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60346
GTIN
00092644603464
UPC
092644603464
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application
Class E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat